Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99217
Zoro #
G2311401
UPC #
715347278264
Country of Origin
United States
Dimensions
Depth
28 3/8
Pan Size
18 x 26"
Width
20
Height
30"
Details
Item
Slicer Cart
Caster Type
Platform Swivel
Construction
Aluminum, Stainless Steel
Number of Slots
6
Color
Silver
Distance Between Shelves
3"
Caster Temp. Rating
180 Degrees F
Load Capacity
800 lb
Number of Shelves
6
Description
Slicer Cart, Load Capacity 800 lb, Caster Type Platform Swivel, Color Silver, Depth 28 3/8, Distance Between Shelves 3 in, Number of Slots 6
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.