Shop All Steel Toe Boots
New Balance
Athletic Shoe, D, 12, Black, PR
Mfr # WIDEVOLBL-12D
Zoro # G610865331
product price: $89.19
/pr
Free Shipping & Returns
$89.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Women's
- Heel Definition Flat Heel
- Completely Non Metallic No
- Non-Marking Sole Yes
- Metatarsal Guard (PRINT) No
Product Information
- Brand New Balance
- MFR # WIDEVOLBL-12D
- Zoro # G610865331
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 12 |
Width | D |
Size (PRINT) | 12 |
Details
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Purple, Width D, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Knee Pads, Flexible, EVA, Universal, PR (6987)
- SPEAKMAN Pedestal Mounted Eyewash Station Stainless Steel (SE-584)
- 3M Speedglas(TM) Auto Darkening Filter (06-0000-20)
- SPILLTECH Spill Kit, Wheeled Drum, Oil-Based Liquids (SPKO-95-WD)
- TIMBERLAND PRO Size 10 1/2 Men's 6 in Work Boot Steel 6-Inch Work Boot, Brown (TB033034214)
- AVENGER SAFETY FOOTWEAR Size 9 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- TIMBERLAND PRO Size 10 W Men's 6 in Work Boot Steel Work Boot, Brown (TB038021242)
- DANNER Size 13 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- TIMBERLAND PRO Size 11 Men's Miner Boot Steel Work Boot, Black (53531)
- KEEN Size 9 Men's 6 in Work Boot Steel Work Boot, Brown (1015401)
- DOUBLE H BOOTS Size 10 EE Men's Western Boot Steel Work Boot, Brown (DH1592 SZ: 10EE)
- New Balance Foot Protection