This item is Discontinued.

New Balance Fresh Foam Cremorne Mid CT - Men's - CT EH HR SR SF - Black/Grey - 14-2E MUFCMCEHBG-14-2E

Fresh Foam Cremorne Mid CT - Men's - CT EH HR SR SF - Black/Grey - 14-2E (Discontinued)

  • Mfr # MUFCMCEHBG-14-2E
  • Zoro # G422926626
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MUFCMCEHBG-14-2E
Zoro #
G422926626
UPC #
810138883075
Country of Origin
Viet Nam

Dimensions

Size
14
Footwear Width
2E

Details

Color
Black/Grey
Toe Type
Composite
Standards
CT, EH, HR, SR, SF
Midsole Material
Fresh Foam
Series
Fresh Foam Cremorne
Metatarsal Guard
No
Item
Mid Shoe
Gender
Men
Outsole Material
Rubber
Style Number
MUFCMCEHBG
Liner Material
Moisture Wicking Textile
Waterproof
No
Removable Insole
Yes
Upper Material
Textile
Footwear Closure Type
Lace Up

Description

Experience the perfect blend of athletic performance and workplace safety with the New Balance NPI Fresh Foam Cremorne CT. Designed with Fresh Foam technology, these shoes offer unparalleled cushioning and support for all-day comfort. The composite safety toe and Toe Protect technology provide robust protection against workplace hazards, while the slip-resistant outsoles, electrical hazard resistance, and heat resistance ensure advanced safety in demanding conditions. With their vibrant, athletic-inspired design, the Cremorne CT appeal to those who value both style and functionality. Security-friendly for hassle-free travel, these shoes feature debris-free construction and a wicking mesh lining to keep your feet dry and comfortable. Durable and reliable, these shoes showcase New Balance's commitment to innovation, comfort, and safety. Embrace "Comfort While You Work" with the New Balance NPI Fresh Foam Cremorne CT, and experience superior performance and style in your workplace footwear.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.