This item is Discontinued.

New Balance Fresh Foam Cremorne Mid CT - Men's - CT EH HR SR SF - Black/Grey - 9.5D MUFCMCEHBG-9.5D

Fresh Foam Cremorne Mid CT - Men's - CT EH HR SR SF - Black/Grey - 9.5D (Discontinued)

  • Mfr # MUFCMCEHBG-9.5D
  • Zoro # G722926685
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MUFCMCEHBG-9.5D
Zoro #
G722926685
UPC #
810138882863
Country of Origin
Viet Nam

Dimensions

Size
9.5
Footwear Width
D

Details

Item
Mid Shoe
Toe Type
Composite
Gender
Men
Color
Black, Gray
Style Number
MUFCMCEHBG
Series
Fresh Foam Cremorne
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Liner Material
Moisture Wicking Textile
Removable Insole
Yes
Footwear Closure Type
Lace Up
Standards
CT, EH, HR, SR, SF
Midsole Material
Fresh Foam
Upper Material
Textile

Description

Experience the perfect blend of athletic performance and workplace safety with the New Balance NPI Fresh Foam Cremorne CT. Designed with Fresh Foam technology, these shoes offer unparalleled cushioning and support for all-day comfort. The composite safety toe and Toe Protect technology provide robust protection against workplace hazards, while the slip-resistant outsoles, electrical hazard resistance, and heat resistance ensure advanced safety in demanding conditions. With their vibrant, athletic-inspired design, the Cremorne CT appeal to those who value both style and functionality. Security-friendly for hassle-free travel, these shoes feature debris-free construction and a wicking mesh lining to keep your feet dry and comfortable. Durable and reliable, these shoes showcase New Balance's commitment to innovation, comfort, and safety. Embrace "Comfort While You Work" with the New Balance NPI Fresh Foam Cremorne CT, and experience superior performance and style in your workplace footwear.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.