
Fresh Foam Cremorne Mid CT - Men's - CT EH HR SR SF - Chocolate/Orange - 8-2E (Discontinued)
- Mfr # MUFCMCEHCO-8-2E
- Zoro # G222925812
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MUFCMCEHCO-8-2E
Zoro #
G222925812
UPC #
810138882412
Country of Origin
Viet Nam
Dimensions
Size
8
Footwear Width
2E
Details
Midsole Material
Fresh Foam
Style Number
MUFCMCEHCO
Outsole Material
Rubber
Toe Type
Composite
Metatarsal Guard
No
Upper Material
Textile
Series
Fresh Foam Cremorne
Gender
Men
Color
Chocolate/Orange
Item
Mid Shoe
Liner Material
Moisture Wicking Textile
Removable Insole
Yes
Footwear Closure Type
Lace Up
Standards
CT, EH, HR, SR, SF
Waterproof
No
Description
Experience the perfect blend of athletic performance and workplace safety with the New Balance NPI Fresh Foam Cremorne CT. Designed with Fresh Foam technology, these shoes offer unparalleled cushioning and support for all-day comfort. The composite safety toe and Toe Protect technology provide robust protection against workplace hazards, while the slip-resistant outsoles, electrical hazard resistance, and heat resistance ensure advanced safety in demanding conditions. With their vibrant, athletic-inspired design, the Cremorne CT appeal to those who value both style and functionality. Security-friendly for hassle-free travel, these shoes feature debris-free construction and a wicking mesh lining to keep your feet dry and comfortable. Durable and reliable, these shoes showcase New Balance's commitment to innovation, comfort, and safety. Embrace "Comfort While You Work" with the New Balance NPI Fresh Foam Cremorne CT, and experience superior performance and style in your workplace footwear.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.