This item is Discontinued.

New Balance Fresh Foam Cremorne Mid CT - Women's - CT EH HR SR SF - Black/Grey - 10.5B WUFCMCEHBG-10.5B

Fresh Foam Cremorne Mid CT - Women's - CT EH HR SR SF - Black/Grey - 10.5B (Discontinued)

  • Mfr # WUFCMCEHBG-10.5B
  • Zoro # G822926530
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WUFCMCEHBG-10.5B
Zoro #
G822926530
UPC #
810138884461
Country of Origin
Viet Nam

Dimensions

Size
10.5
Footwear Width
B

Details

Series
Fresh Foam Cremorne
Footwear Closure Type
Lace Up
Waterproof
No
Outsole Material
Rubber
Removable Insole
Yes
Color
Black/Grey
Metatarsal Guard
No
Liner Material
Moisture Wicking Textile
Toe Type
Composite
Style Number
WUFCMCEHBG
Midsole Material
Fresh Foam
Standards
CT, EH, HR, SR, SF
Gender
Women
Item
Mid Shoe
Upper Material
Textile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.