This item is Discontinued.

New Balance Fresh Foam Cremorne Mid CT - Women's - CT EH HR SR SF - Black/Grey - 11D WUFCMCEHBG-11D

Fresh Foam Cremorne Mid CT - Women's - CT EH HR SR SF - Black/Grey - 11D (Discontinued)

  • Mfr # WUFCMCEHBG-11D
  • Zoro # G522926809
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WUFCMCEHBG-11D
Zoro #
G522926809
UPC #
810138884331
Country of Origin
Viet Nam

Dimensions

Size
11
Footwear Width
D

Details

Item
Mid Shoe
Toe Type
Composite
Gender
Women
Color
Black, Gray
Style Number
WUFCMCEHBG
Series
Fresh Foam Cremorne
Waterproof
No
Footwear Closure Type
Lace Up
Metatarsal Guard
No
Outsole Material
Rubber
Standards
CT, EH, HR, SR, SF
Midsole Material
Fresh Foam
Liner Material
Moisture Wicking Textile
Removable Insole
Yes
Upper Material
Textile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.