This item is Discontinued.

New Balance Fresh Foam Cremorne Mid CT - Women's - CT EH HR SR SF - Black/Grey - 6.5B WUFCMCEHBG-6.5B

Fresh Foam Cremorne Mid CT - Women's - CT EH HR SR SF - Black/Grey - 6.5B (Discontinued)

  • Mfr # WUFCMCEHBG-6.5B
  • Zoro # G922925686
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WUFCMCEHBG-6.5B
Zoro #
G922925686
UPC #
810138884386
Country of Origin
Viet Nam

Dimensions

Footwear Width
B
Size
6.5

Details

Midsole Material
Fresh Foam
Gender
Women
Metatarsal Guard
No
Item
Mid Shoe
Footwear Closure Type
Lace Up
Style Number
WUFCMCEHBG
Liner Material
Moisture Wicking Textile
Color
Black/Grey
Removable Insole
Yes
Toe Type
Composite
Standards
CT, EH, HR, SR, SF
Outsole Material
Rubber
Waterproof
No
Series
Fresh Foam Cremorne
Upper Material
Textile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.