This item is Discontinued.

New Balance Fresh Foam Cremorne Mid CT - Women's - CT EH HR SR SF - Black/Grey - 6.5D WUFCMCEHBG-6.5D

Fresh Foam Cremorne Mid CT - Women's - CT EH HR SR SF - Black/Grey - 6.5D (Discontinued)

  • Mfr # WUFCMCEHBG-6.5D
  • Zoro # G022926828
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WUFCMCEHBG-6.5D
Zoro #
G022926828
UPC #
810138884249
Country of Origin
Viet Nam

Dimensions

Footwear Width
D
Size
6.5

Details

Upper Material
Textile
Metatarsal Guard
No
Removable Insole
Yes
Standards
CT, EH, HR, SR, SF
Midsole Material
Fresh Foam
Footwear Closure Type
Lace Up
Style Number
WUFCMCEHBG
Waterproof
No
Liner Material
Moisture Wicking Textile
Toe Type
Composite
Item
Mid Shoe
Gender
Women
Series
Fresh Foam Cremorne
Color
Black/Grey
Outsole Material
Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.