
Fresh Foam Cremorne Mid CT - Women's - CT EH HR SR SF - Black/Grey - 7D (Discontinued)
- Mfr # WUFCMCEHBG-7D
- Zoro # G422926619
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WUFCMCEHBG-7D
Zoro #
G422926619
UPC #
810138884256
Country of Origin
Viet Nam
Dimensions
Footwear Width
D
Size
7
Details
Series
Fresh Foam Cremorne
Midsole Material
Fresh Foam
Removable Insole
Yes
Footwear Closure Type
Lace Up
Outsole Material
Rubber
Style Number
WUFCMCEHBG
Liner Material
Moisture Wicking Textile
Standards
CT, EH, HR, SR, SF
Metatarsal Guard
No
Gender
Women
Toe Type
Composite
Waterproof
No
Upper Material
Textile
Item
Mid Shoe
Color
Black/Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.