This item is Discontinued.

New Balance Fresh Foam Cremorne Mid CT - Women's - CT EH HR SR SF - Black/Grey - 8.5B WUFCMCEHBG-8.5B

Fresh Foam Cremorne Mid CT - Women's - CT EH HR SR SF - Black/Grey - 8.5B (Discontinued)

  • Mfr # WUFCMCEHBG-8.5B
  • Zoro # G522926854
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WUFCMCEHBG-8.5B
Zoro #
G522926854
UPC #
810138884423
Country of Origin
Viet Nam

Dimensions

Size
8.5
Footwear Width
B

Details

Item
Mid Shoe
Toe Type
Composite
Gender
Women
Color
Black, Gray
Style Number
WUFCMCEHBG
Series
Fresh Foam Cremorne
Waterproof
No
Upper Material
Textile
Footwear Closure Type
Lace Up
Metatarsal Guard
No
Outsole Material
Rubber
Removable Insole
Yes
Liner Material
Moisture Wicking Textile
Standards
CT, EH, HR, SR, SF
Midsole Material
Fresh Foam

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.