
Fresh Foam Cremorne Mid CT - Women's - CT EH HR SR SF - Black/Grey - 8B (Discontinued)
- Mfr # WUFCMCEHBG-8B
- Zoro # G722926623
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WUFCMCEHBG-8B
Zoro #
G722926623
UPC #
810138884416
Country of Origin
Viet Nam
Dimensions
Size
8
Footwear Width
B
Details
Series
Fresh Foam Cremorne
Outsole Material
Rubber
Liner Material
Moisture Wicking Textile
Footwear Closure Type
Lace Up
Removable Insole
Yes
Style Number
WUFCMCEHBG
Toe Type
Composite
Gender
Women
Item
Mid Shoe
Upper Material
Textile
Color
Black/Grey
Midsole Material
Fresh Foam
Standards
CT, EH, HR, SR, SF
Waterproof
No
Metatarsal Guard
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.