This item is Discontinued.

New Balance Fresh Foam Cremorne Mid CT - Women's - CT EH HR SR SF - Black/Grey - 9B WUFCMCEHBG-9B

Fresh Foam Cremorne Mid CT - Women's - CT EH HR SR SF - Black/Grey - 9B (Discontinued)

  • Mfr # WUFCMCEHBG-9B
  • Zoro # G222926581
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WUFCMCEHBG-9B
Zoro #
G222926581
UPC #
810138884430
Country of Origin
Viet Nam

Dimensions

Footwear Width
B
Size
9

Details

Upper Material
Textile
Standards
CT, EH, HR, SR, SF
Footwear Closure Type
Lace Up
Waterproof
No
Style Number
WUFCMCEHBG
Metatarsal Guard
No
Series
Fresh Foam Cremorne
Gender
Women
Color
Black/Grey
Midsole Material
Fresh Foam
Liner Material
Moisture Wicking Textile
Outsole Material
Rubber
Item
Mid Shoe
Toe Type
Composite
Removable Insole
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.