Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 10 Leather, Black

  • Mfr # MUCLMSDBG-10-2E

  • Zoro # G216261537


product price: $172.99
/pr
Free Shipping & Returns

Key Features

Liner Technology
Moisture Wicking
Closure
Lace Up
ASTM Standards Met
Compression (C), Impact (I), Metatarsal (Mt), Puncture Resistant (PR), Static Dissipative (SD 10)
Toe Cap Material
Composite
Static Dissipative
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUCLMSDBG-10-2E
Zoro #
G216261537
UPC #
-
Country of Origin
China

Dimensions

Width
EE
Size
10
Overall Height
6 in
Footwear Width
2E

Details

Liner Technology
Moisture Wicking
Closure
Lace Up
ASTM Standards Met
Compression (C), Impact (I), Metatarsal (Mt), Puncture Resistant (PR), Static Dissipative (SD 10)
Toe Cap Material
Composite
Static Dissipative
No
Style Family
6-Inch Work Boot
Oil-Resisting Sole
Yes
Non-Marking Sole
Yes
Upper Material
Leather
Gender
Men's
Toe Shape
Round
Style Number
MUCLMSDBG
Waterproof
No
Removable Insole
Yes
Non Metallic Upper
Yes
Puncture-Resistant Sole
Yes
Maximum Heat Rating
572 Degrees F
Color
Black
Liner Material
Fabric, Mesh
For Outdoor Traction
Yes
Metal Chip-Resisting Sole
Yes
Outsole Material
Polyurethane
Insulation Technology
No
Manufacturer-Suggested Sole Slip Rating
Better
Construction
Direct Attached
Completely Non Metallic
Yes
Midsole Technology
NDURE
Wide Toe Cap
No
Outsole Technology
NDURE
All-Leather Upper
Yes
Shank Material
Aramid Fiber
Insulated
No
Midsole Material
Polyurethane
Conductive
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Heel Definition
Defined Heel
Item
6-Inch Work Boot
Electrical Hazard Rated
No
Insole Material
Polyurethane
Metatarsal Guard System
Poron(R)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width EE, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 10, Static Dissipative No, Style Number MUCLMSDBG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.