Men's 6-Inch Work Boot, 11 1/2 Leather, Black
Mfr # MUCLMSDBG-11.5-2E
Zoro # G616261540
product price: $174.99
/pr
Free Shipping & Returns
Key Features
Static Dissipative
No
Overall Height
6 in
Insole Technology
Anti-Fatigue, Removable Insole
Completely Non Metallic
Yes
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MUCLMSDBG-11.5-2E
Zoro #
G616261540
UPC #
-
Country of Origin
China
Dimensions
Overall Height
6 in
Size
11.5
Width
EE
Footwear Width
2E
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width EE, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 11 1/2, Static Dissipative No, Style Number MUCLMSDBG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.