Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Athletic Shoe, Black, 12, MUELSDBB

  • Mfr # MUELSDBB-12D

  • Zoro # G816503907


product price: $122.99
/pr
Free Shipping & Returns

Key Features

Insulated
No
All-Leather Upper
No
Completely Non Metallic
Yes
Width
D
Chemical-Resisting Sole
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUELSDBB-12D
Zoro #
G816503907
UPC #
810138880678
Country of Origin
Viet Nam

Dimensions

Width
D
Size
12
Overall Height
3 in

Details

Insulated
No
All-Leather Upper
No
Completely Non Metallic
Yes
Item
Athletic Shoe
Chemical-Resisting Sole
Yes
Heel Definition
Flat Heel
Upper Material
Leather, Synthetic Fabric
Insole Technology
Anti-Fatigue, Removable Insole
Construction
Cemented
Puncture-Resistant Sole
No
Toe Shape
Round
Liner Material
Polyester
Shank Material
Composite
Oil-Resisting Sole
Yes
Removable Insole
Yes
Waterproof
No
Manufacturer-Suggested Sole Slip Rating
Better
Static Dissipative
Yes
Midsole Material
EVA
Liner Technology
Moisture Wicking
Wide Toe Cap
Yes
Electrical Hazard Rated
No
Metal Chip-Resisting Sole
Yes
Insole Material
Polyurethane
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Toe Cap Material
Composite
Closure
Lace Up
Midsole Technology
ACTIVA
Metatarsal Guard
No
Color
Black
Style Family
Athletic Shoe
Style Number
MUELSDBB
Outsole Material
Rubber
Non Metallic Upper
Yes
Ninety-Degree Heel
No
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Gender
Men's
Conductive
No
Non-Marking Sole
Yes
For Outdoor Traction
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 12, Static Dissipative Yes, Style Number MUELSDBB, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.