Fresh Foam Cremorne Mid CT - Women's - CT EH HR SR SF - Black/Grey - 5B

  • Mfr # WUFCMCEHBG-5B

  • Zoro # G722926357


product price:  $142.99
/pr
Free Shipping & Returns

Key Features

Standards
CT, EH, HR, SR, SF
Footwear Closure Type
Lace Up
Midsole Material
Fresh Foam
Outsole Material
Rubber
Upper Material
Textile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WUFCMCEHBG-5B
Zoro #
G722926357
UPC #
810138884355
Country of Origin
Viet Nam

Dimensions

Size
5
Footwear Width
B

Details

Standards
CT, EH, HR, SR, SF
Footwear Closure Type
Lace Up
Midsole Material
Fresh Foam
Outsole Material
Rubber
Upper Material
Textile
Removable Insole
Yes
Waterproof
No
Style Number
WUFCMCEHBG
Liner Material
Moisture Wicking Textile
Metatarsal Guard
No
Gender
Women
Item
Mid Shoe
Series
Fresh Foam Cremorne
Color
Black/Grey
Toe Type
Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.