Men's Athletic Shoe, Black, 15, MUELSDBB
Mfr # MUELSDBB-15-2E
Zoro # G716503823
product price: $122.99
/pr
Free Shipping & Returns
Key Features
Metal Chip-Resisting Sole
Yes
Completely Non Metallic
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Static Dissipative
Yes
Shank Material
Composite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MUELSDBB-15-2E
Zoro #
G716503823
UPC #
810138880562
Country of Origin
Viet Nam
Dimensions
Size
15
Overall Height
3 in
Width
EE
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 15, Static Dissipative Yes, Style Number MUELSDBB, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.