Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Athletic Shoe, Black, 7 1/2, MUELSDBB

  • Mfr # MUELSDBB-7.5-2E

  • Zoro # G116503973


product price: $122.99
/pr
Free Shipping & Returns

Key Features

For Outdoor Traction
Yes
Heel Definition
Flat Heel
Style Number
MUELSDBB
Overall Height
3 in
Closure
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUELSDBB-7.5-2E
Zoro #
G116503973
UPC #
810138880449
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Width
EE
Size
7 1/2

Details

For Outdoor Traction
Yes
Heel Definition
Flat Heel
Style Number
MUELSDBB
Closure
Lace Up
Style Family
Athletic Shoe
Construction
Cemented
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Insulated
No
Upper Material
Leather, Synthetic Fabric
Non Metallic Upper
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Insole Material
Polyurethane
Waterproof
No
Electrical Hazard Rated
No
All-Leather Upper
No
Oil-Resisting Sole
Yes
Non-Marking Sole
Yes
Outsole Material
Rubber
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Color
Black
Removable Insole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Midsole Material
EVA
Liner Technology
Moisture Wicking
Gender
Men's
Conductive
No
Shank Material
Composite
Wide Toe Cap
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Toe Shape
Round
Completely Non Metallic
Yes
Item
Athletic Shoe
Metatarsal Guard
No
Toe Cap Material
Composite
Liner Material
Polyester
Static Dissipative
Yes
Midsole Technology
ACTIVA

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 7 1/2, Static Dissipative Yes, Style Number MUELSDBB, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.