Men's Athletic Shoe, Black, 8 1/2, MIDSPWRBL

  • Mfr # MIDSPWRBL-8.5-2E

  • Zoro # G609956095


product price: $118.99
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Black
Size
8 1/2
Style Number
MIDSPWRBL
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIDSPWRBL-8.5-2E
Zoro #
G609956095
UPC #
810119130969
Country of Origin
China

Dimensions

Size
8 1/2
Width
EE
Size (PRINT)
8 1/2

Details

Item
Athletic Shoe
Gender
Men's
Color
Black
Style Number
MIDSPWRBL
Waterproof
No
Midsole Technology
Puncture-Resistant Plate, Cushioned
Upper Material
Synthetic Fabric, Synthetic Leather
Metal Chip Resisting Sole
Yes
Insulated
No
Metatarsal Guard
No
Static Dissipative
No
Conductive
No
Insole Material
Polyurethane
Oil Resisting Sole
Yes
Completely Non Metallic
Yes
For Outdoor Traction
Yes
Style Family
Athletic Shoe
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Best
Puncture Resistant Insole
Yes
Construction
Cemented
Closure
Lace Up
Outsole Material
Rubber
Wide Toe Cap
Yes
Toe Cap Material
Composite
Non Metallic Upper
Yes
Midsole Material
Foam
Chemical Resisting Sole
Yes
Maximum Heat Rating
250 Degrees F
Toe Shape
Round
Heel Definition
Flat Heel
Non-Marking Sole
Yes
Midsole Material (PRINT)
Foam
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
250 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Midsole Technology (PRINT)
Puncture-Resistant Plate, Cushioned
Puncture-Resistant Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Synthetic Fabric, Synthetic Leather
All-Leather Upper
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Puncture-Resistant Sole
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 8 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.