Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Athletic Shoe, Black, 8 1/2, MUELSDBB

  • Mfr # MUELSDBB-8.5-2E

  • Zoro # G016503882


product price: $122.99
/pr
Free Shipping & Returns

Key Features

Liner Technology
Moisture Wicking
Completely Non Metallic
Yes
Midsole Technology
ACTIVA
Liner Material
Polyester
Heel Definition
Flat Heel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUELSDBB-8.5-2E
Zoro #
G016503882
UPC #
810138880463
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Width
EE
Size
8 1/2

Details

Liner Technology
Moisture Wicking
Completely Non Metallic
Yes
Midsole Technology
ACTIVA
Liner Material
Polyester
Heel Definition
Flat Heel
Ninety-Degree Heel
No
Upper Material
Leather, Synthetic Fabric
Metal Chip-Resisting Sole
Yes
Insole Technology
Anti-Fatigue, Removable Insole
For Outdoor Traction
Yes
Style Family
Athletic Shoe
All-Leather Upper
No
Insulated
No
Waterproof
No
Outsole Material
Rubber
Removable Insole
Yes
Chemical-Resisting Sole
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Gender
Men's
Electrical Hazard Rated
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Toe Cap Material
Composite
Toe Shape
Round
Closure
Lace Up
Metatarsal Guard
No
Static Dissipative
Yes
Insole Material
Polyurethane
Oil-Resisting Sole
Yes
Conductive
No
Construction
Cemented
Color
Black
Shank Material
Composite
Manufacturer-Suggested Sole Slip Rating
Better
Non Metallic Upper
Yes
Non-Marking Sole
Yes
Wide Toe Cap
Yes
Item
Athletic Shoe
Midsole Material
EVA
Style Number
MUELSDBB

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 8 1/2, Static Dissipative Yes, Style Number MUELSDBB, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.