Zoro Homepage

Men's Athletic Shoe, Black, 8, MUELSDBB

  • Mfr # MUELSDBB-8D

  • Zoro # G316503964


product price: $122.99
/pr
Free Shipping & Returns

Key Features

Manufacturer-Suggested Sole Slip Rating
Better
Insulated
No
Midsole Material
EVA
Width
D
All-Leather Upper
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUELSDBB-8D
Zoro #
G316503964
UPC #
810138880593
Country of Origin
Viet Nam

Dimensions

Width
D
Overall Height
3 in
Size
8

Details

Manufacturer-Suggested Sole Slip Rating
Better
Insulated
No
Midsole Material
EVA
All-Leather Upper
No
Upper Material
Leather, Synthetic Fabric
Closure
Lace Up
Non Metallic Upper
Yes
Liner Material
Polyester
Color
Black
Conductive
No
Toe Shape
Round
Metatarsal Guard
No
Style Number
MUELSDBB
Item
Athletic Shoe
Midsole Technology
ACTIVA
Waterproof
No
Insole Technology
Anti-Fatigue, Removable Insole
Insole Material
Polyurethane
Oil-Resisting Sole
Yes
Completely Non Metallic
Yes
Metal Chip-Resisting Sole
Yes
Outsole Material
Rubber
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Liner Technology
Moisture Wicking
Wide Toe Cap
Yes
Removable Insole
Yes
Construction
Cemented
Heel Definition
Flat Heel
Style Family
Athletic Shoe
Electrical Hazard Rated
No
Puncture-Resistant Sole
No
For Outdoor Traction
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Shank Material
Composite
Gender
Men's
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Toe Cap Material
Composite
Non-Marking Sole
Yes
Static Dissipative
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 8, Static Dissipative Yes, Style Number MUELSDBB, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.