Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Athletic Shoe, Black, 9 1/2, MUELSDBB

  • Mfr # MUELSDBB-9.5D

  • Zoro # G416503833


product price: $122.99
/pr
Free Shipping & Returns

Key Features

Shank Material
Composite
Metatarsal Guard
No
Metal Chip-Resisting Sole
Yes
Conductive
No
Ninety-Degree Heel
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUELSDBB-9.5D
Zoro #
G416503833
UPC #
810138880623
Country of Origin
Viet Nam

Dimensions

Size
9 1/2
Width
D
Overall Height
3 in

Details

Shank Material
Composite
Metatarsal Guard
No
Metal Chip-Resisting Sole
Yes
Conductive
No
Ninety-Degree Heel
No
Completely Non Metallic
Yes
Non Metallic Upper
Yes
Insole Material
Polyurethane
Insole Technology
Anti-Fatigue, Removable Insole
Closure
Lace Up
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Non-Marking Sole
Yes
Style Number
MUELSDBB
Insulated
No
Heel Definition
Flat Heel
Midsole Material
EVA
For Outdoor Traction
Yes
Outsole Material
Rubber
Static Dissipative
Yes
Upper Material
Leather, Synthetic Fabric
Removable Insole
Yes
Electrical Hazard Rated
No
Color
Black
Wide Toe Cap
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
Waterproof
No
Liner Material
Polyester
Style Family
Athletic Shoe
Gender
Men's
All-Leather Upper
No
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Item
Athletic Shoe
Oil-Resisting Sole
Yes
Liner Technology
Moisture Wicking
Toe Cap Material
Composite
Construction
Cemented
Toe Shape
Round
Midsole Technology
ACTIVA

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 9 1/2, Static Dissipative Yes, Style Number MUELSDBB, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.