Men's Athletic Shoe, Black, Gray, 10 1/2, MUELEHBG

  • Mfr # MUELEHBG-10.5-2E

  • Zoro # G816503839


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

Liner Material
Polyester
Non-Marking Sole
Yes
Color
Black, Gray
Midsole Technology
ACTIVA
Wide Toe Cap
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUELEHBG-10.5-2E
Zoro #
G816503839
UPC #
810119139801
Country of Origin
Viet Nam

Dimensions

Size
10 1/2
Overall Height
3 in
Width
EE

Details

Liner Material
Polyester
Non-Marking Sole
Yes
Color
Black, Gray
Midsole Technology
ACTIVA
Wide Toe Cap
Yes
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Style Family
Athletic Shoe
Ninety-Degree Heel
No
Conductive
No
Item
Athletic Shoe
Electrical Hazard Rated
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Upper Material
Leather, Synthetic Fabric
Insole Technology
Anti-Fatigue, Removable Insole
Outsole Material
Rubber
Heel Definition
Flat Heel
Puncture-Resistant Sole
No
Insulated
No
Midsole Material
EVA
For Outdoor Traction
Yes
Gender
Men's
Style Number
MUELEHBG
Completely Non Metallic
Yes
Closure
Lace Up
Toe Cap Material
Composite
Static Dissipative
No
Waterproof
No
Metatarsal Guard
No
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Liner Technology
Moisture Wicking
Removable Insole
Yes
Insole Material
Polyurethane
Toe Shape
Round
Metal Chip-Resisting Sole
Yes
Shank Material
Composite
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Non Metallic Upper
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gray, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 10 1/2, Static Dissipative No, Style Number MUELEHBG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.