Men's Athletic Shoe, Black, Gray, 10, MUFCCEHBG

  • Mfr # MUFCCEHBG-10-2E

  • Zoro # G416503918


product price:  $118.99
/pr
Free Shipping & Returns

Key Features

Midsole Material
EVA
Toe Cap Material
Composite
Size
10
Waterproof
No
Wide Toe Cap
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MUFCCEHBG-10-2E
Zoro #
G416503918
UPC #
810138883297
Country of Origin
Viet Nam

Dimensions

Size
10
Width
EE
Overall Height
3 in

Details

Midsole Material
EVA
Toe Cap Material
Composite
Waterproof
No
Wide Toe Cap
Yes
Non Metallic Upper
Yes
Style Number
MUFCCEHBG
Closure
Lace Up
Electrical Hazard Rated
Yes
Oil-Resisting Sole
Yes
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Conductive
No
Shank Material
Composite
Chemical-Resisting Sole
Yes
Outsole Material
Rubber
Insulated
No
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Technology
Moisture Wicking
Manufacturer-Suggested Sole Slip Rating
Better
For Outdoor Traction
Yes
Puncture-Resistant Sole
No
Toe Shape
Round
Color
Black, Gray
Removable Insole
Yes
Gender
Men's
Static Dissipative
No
Non-Marking Sole
Yes
Item
Athletic Shoe
Insole Technology
Anti-Fatigue, Removable Insole
Ninety-Degree Heel
No
Heel Definition
Flat Heel
Midsole Technology
Fresh Foam
Upper Material
Synthetic Fabric
Metatarsal Guard
No
Completely Non Metallic
Yes
Style Family
Athletic Shoe
Outsole Technology
AT Tread
Metal Chip-Resisting Sole
Yes
Construction
Cemented
Liner Material
Polyester

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gray, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 10, Static Dissipative No, Style Number MUFCCEHBG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.