Shop SAFETY ZONE
See all product information
Create Account
Nitrile Powder Free 7 mil Exam Gloves - Lime Green, Med - Box of 100
- Mfr # GL-NG107FM
- Zoro # G622602184
product price:Â
$
41.79
/pk of 100, $0.42/ea
Key Features
Material
Nitrile
Palm Thickness
7 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GL-NG107FM
- Zoro #
- G622602184
- UPC #
- 75289145254
- Country of Origin
- Malaysia
Dimensions
- Size
- M
- Palm Thickness
- 7 mil
Details
- Item
- Disposable Gloves
- Color
- Lime Green
- Material
- Nitrile
- Latex-Free
- Latex-Free
- Powdered/Powder-Free
- Powder-Free
Description
ProWorks gloves are strong and durable and protect hands against day-to-day hazards. The distinct lime green color makes this glove a perfect choice to resist stains. The gloves textured surface provides excellent grip.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.