Men's Athletic Shoe, Black, Gray, 11 1/2, MUELEHBG

  • Mfr # MUELEHBG-11.5-2E

  • Zoro # G416503840


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

Oil-Resisting Sole
Yes
Completely Non Metallic
Yes
Conductive
No
Overall Height
3 in
Style Number
MUELEHBG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUELEHBG-11.5-2E
Zoro #
G416503840
UPC #
810119139825
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Size
11 1/2
Width
EE

Details

Oil-Resisting Sole
Yes
Completely Non Metallic
Yes
Conductive
No
Style Number
MUELEHBG
Toe Cap Material
Composite
Shank Material
Composite
Insole Technology
Anti-Fatigue, Removable Insole
Style Family
Athletic Shoe
Static Dissipative
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material
EVA
Upper Material
Leather, Synthetic Fabric
Outsole Material
Rubber
Construction
Cemented
Removable Insole
Yes
Ninety-Degree Heel
No
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Item
Athletic Shoe
Liner Technology
Moisture Wicking
Liner Material
Polyester
Metal Chip-Resisting Sole
Yes
Metatarsal Guard
No
Heel Definition
Flat Heel
Waterproof
No
Midsole Technology
ACTIVA
Non Metallic Upper
Yes
All-Leather Upper
No
Puncture-Resistant Sole
No
Insulated
No
Manufacturer-Suggested Sole Slip Rating
Better
Gender
Men's
Closure
Lace Up
Non-Marking Sole
Yes
Wide Toe Cap
Yes
Toe Shape
Round
Electrical Hazard Rated
Yes
For Outdoor Traction
Yes
Color
Black, Gray
Chemical-Resisting Sole
Yes
Insole Material
Polyurethane

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gray, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 11 1/2, Static Dissipative No, Style Number MUELEHBG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.