Framer Max PR Mid - Men - CT EH PR WP SR SF - Brown - 10.5D

  • Mfr # A8200-10.5D

  • Zoro # G722926647


product price:  $129.99
/pr
Free Shipping & Returns

Key Features

Removable Insole
Yes
Standards
CT, EH, PR, WP, SR, SF
Midsole Material
PU
Style Number
A8200
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A8200-10.5D
Zoro #
G722926647
UPC #
198311021071
Country of Origin
Cambodia

Dimensions

Size
10.5
Footwear Width
D

Details

Removable Insole
Yes
Standards
CT, EH, PR, WP, SR, SF
Midsole Material
PU
Style Number
A8200
Upper Material
Leather
Waterproof
Yes
Liner Material
Moisture Wicking Mesh
Gender
Men
Metatarsal Guard
No
Item
Mid Boot
Toe Type
Composite
Color
Brown
Footwear Closure Type
Lace Up
Series
Framer Max

Description

The Framer Max Series delivers maximum protection with puncture resistance, waterproofing, and EH safety, while also delivering maximum comfort with a MEGAComfort Insole built in. Designed for professionals who need gear as tough as they are. Built with composite toe, puncture-resistant and electrical hazard rated, this series ensures lightweight strength and dependable traction for the toughest environments like construction, maintenance, metalwork.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.