Men's Athletic Shoe, Black, Gray, 12, MUFCCEHBG
Mfr # MUFCCEHBG-12-2E
Zoro # G816503914
product price:Â $118.99
/pr
Free Shipping & Returns
Key Features
Liner Technology
Moisture Wicking
Color
Black, Gray
Wide Toe Cap
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.4
For Outdoor Traction
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MUFCCEHBG-12-2E
Zoro #
G816503914
UPC #
810138883334
Country of Origin
Viet Nam
Dimensions
Size
12
Overall Height
3 in
Width
EE
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gray, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 12, Static Dissipative No, Style Number MUFCCEHBG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.