Men's Athletic Shoe, Black, Gray, 13, MUFCCEHBG

  • Mfr # MUFCCEHBG-13D

  • Zoro # G516503733


product price: $118.99
/pr
Free Shipping & Returns

Key Features

Static Dissipative
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Shank Material
Composite
Construction
Cemented
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUFCCEHBG-13D
Zoro #
G516503733
UPC #
810138883204
Country of Origin
Viet Nam

Dimensions

Width
D
Size
13
Overall Height
3 in

Details

Static Dissipative
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Shank Material
Composite
Construction
Cemented
Non-Marking Sole
Yes
Insole Technology
Anti-Fatigue, Removable Insole
For Outdoor Traction
Yes
Item
Athletic Shoe
Gender
Men's
Chemical-Resisting Sole
Yes
Toe Shape
Round
Waterproof
No
Style Number
MUFCCEHBG
Midsole Material
EVA
Non Metallic Upper
Yes
Insole Material
Polyurethane
Closure
Lace Up
Metatarsal Guard
No
Ninety-Degree Heel
No
Toe Cap Material
Composite
Electrical Hazard Rated
Yes
Heel Definition
Flat Heel
Liner Material
Polyester
Color
Black, Gray
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Removable Insole
Yes
Style Family
Athletic Shoe
Upper Material
Synthetic Fabric
All-Leather Upper
No
Completely Non Metallic
Yes
Outsole Material
Rubber
Conductive
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Midsole Technology
Fresh Foam
Insulated
No
Wide Toe Cap
Yes
Metal Chip-Resisting Sole
Yes
Outsole Technology
AT Tread

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gray, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 13, Static Dissipative No, Style Number MUFCCEHBG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.