
Deuce Mid - Men's - SD10 CT SF SR- Brown/Tan - 11W
Mfr # AW6203-11W
Zoro # G222925546
product price:Â $133.99
/pr
Free Shipping & Returns
Key Features
Standards
SR, SD10, IC
Outsole Material
Rubber
Gender
Men
Footwear Closure Type
Lace Up
Color
Brown/Tan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AW6203-11W
Zoro #
G222925546
UPC #
617420315340
Country of Origin
Viet Nam
Dimensions
Footwear Width
W
Size
11
Details
Standards
SR, SD10, IC
Outsole Material
Rubber
Gender
Men
Footwear Closure Type
Lace Up
Color
Brown/Tan
Removable Insole
Yes
Style Number
AW6203
Series
Deuce
Toe Type
Composite
Metatarsal Guard
No
Liner Material
Textile
Upper Material
Leather
Waterproof
No
Midsole Material
EVA
Item
Mid Shoe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.