Men's Athletic Shoe, Black, Gray, 15, MUFCCEHBG

  • Mfr # MUFCCEHBG-15-2E

  • Zoro # G516503795


product price:  $118.99
/pr
Free Shipping & Returns

Key Features

Midsole Technology
Fresh Foam
Insole Material
Polyurethane
Static Dissipative
No
Shank Material
Composite
Completely Non Metallic
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MUFCCEHBG-15-2E
Zoro #
G516503795
UPC #
810138883365
Country of Origin
Viet Nam

Dimensions

Size
15
Width
EE
Overall Height
3 in

Details

Midsole Technology
Fresh Foam
Insole Material
Polyurethane
Static Dissipative
No
Shank Material
Composite
Completely Non Metallic
Yes
Liner Material
Polyester
Conductive
No
Metal Chip-Resisting Sole
Yes
Non-Marking Sole
Yes
Style Number
MUFCCEHBG
Closure
Lace Up
Toe Cap Material
Composite
Electrical Hazard Rated
Yes
Style Family
Athletic Shoe
Color
Black, Gray
Outsole Technology
AT Tread
Metatarsal Guard
No
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Gender
Men's
Heel Definition
Flat Heel
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Non Metallic Upper
Yes
Upper Material
Synthetic Fabric
Ninety-Degree Heel
No
Midsole Material
EVA
All-Leather Upper
No
Toe Shape
Round
Item
Athletic Shoe
Waterproof
No
Removable Insole
Yes
Construction
Cemented
Insole Technology
Anti-Fatigue, Removable Insole
Chemical-Resisting Sole
Yes
Outsole Material
Rubber
Wide Toe Cap
Yes
For Outdoor Traction
Yes
Insulated
No
Liner Technology
Moisture Wicking
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gray, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 15, Static Dissipative No, Style Number MUFCCEHBG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.