Men's Athletic Shoe, Black, Gray, 7 1/2, MUELEHBG

  • Mfr # MUELEHBG-7.5D

  • Zoro # G716504028


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

Heel Definition
Flat Heel
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Style Number
MUELEHBG
Non-Marking Sole
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUELEHBG-7.5D
Zoro #
G716504028
UPC #
810119138248
Country of Origin
Viet Nam

Dimensions

Width
D
Size
7 1/2
Overall Height
3 in

Details

Heel Definition
Flat Heel
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Style Number
MUELEHBG
Non-Marking Sole
Yes
Completely Non Metallic
Yes
Shank Material
Composite
Non Metallic Upper
Yes
Midsole Material
EVA
Closure
Lace Up
Construction
Cemented
Conductive
No
Toe Shape
Round
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Style Family
Athletic Shoe
Insole Material
Polyurethane
Toe Cap Material
Composite
Upper Material
Leather, Synthetic Fabric
Liner Technology
Moisture Wicking
Puncture-Resistant Sole
No
Removable Insole
Yes
Waterproof
No
Electrical Hazard Rated
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Metal Chip-Resisting Sole
Yes
Item
Athletic Shoe
Insulated
No
Wide Toe Cap
Yes
Static Dissipative
No
Midsole Technology
ACTIVA
Chemical-Resisting Sole
Yes
All-Leather Upper
No
Gender
Men's
Liner Material
Polyester
Metatarsal Guard
No
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
No
Color
Black, Gray
For Outdoor Traction
Yes
Outsole Material
Rubber

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gray, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 7 1/2, Static Dissipative No, Style Number MUELEHBG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.