Men's Athletic Shoe, Black, Gray, 8 1/2, MUELEHBG

  • Mfr # MUELEHBG-8.5D

  • Zoro # G916503937


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

Manufacturer-Suggested Sole Slip Rating
Better
Non Metallic Upper
Yes
Wide Toe Cap
Yes
Liner Technology
Moisture Wicking
Overall Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MUELEHBG-8.5D
Zoro #
G916503937
UPC #
810119138262
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Width
D
Size
8 1/2

Details

Manufacturer-Suggested Sole Slip Rating
Better
Non Metallic Upper
Yes
Wide Toe Cap
Yes
Liner Technology
Moisture Wicking
Insulated
No
Heel Definition
Flat Heel
Static Dissipative
No
Electrical Hazard Rated
Yes
Upper Material
Leather, Synthetic Fabric
Gender
Men's
Toe Cap Material
Composite
Metal Chip-Resisting Sole
Yes
Color
Black, Gray
Insole Material
Polyurethane
Style Family
Athletic Shoe
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Outsole Material
Rubber
Ninety-Degree Heel
No
For Outdoor Traction
Yes
Waterproof
No
All-Leather Upper
No
Metatarsal Guard
No
Closure
Lace Up
Item
Athletic Shoe
Midsole Technology
ACTIVA
Oil-Resisting Sole
Yes
Non-Marking Sole
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Style Number
MUELEHBG
Removable Insole
Yes
Completely Non Metallic
Yes
Midsole Material
EVA
Shank Material
Composite
Construction
Cemented
Chemical-Resisting Sole
Yes
Toe Shape
Round
Conductive
No
Liner Material
Polyester

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gray, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 8 1/2, Static Dissipative No, Style Number MUELEHBG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.