Men's Athletic Shoe, Black, Gray, 8 1/2, MUFCCEHBG

  • Mfr # MUFCCEHBG-8.5D

  • Zoro # G916503951


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

Wide Toe Cap
Yes
Shank Material
Composite
All-Leather Upper
No
Waterproof
No
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUFCCEHBG-8.5D
Zoro #
G916503951
UPC #
810138883129
Country of Origin
Viet Nam

Dimensions

Width
D
Overall Height
3 in
Size
8 1/2

Details

Wide Toe Cap
Yes
Shank Material
Composite
All-Leather Upper
No
Waterproof
No
Insulated
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metatarsal Guard
No
Metal Chip-Resisting Sole
Yes
Item
Athletic Shoe
Non Metallic Upper
Yes
Toe Shape
Round
Chemical-Resisting Sole
Yes
Completely Non Metallic
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Heel Definition
Flat Heel
Insole Technology
Anti-Fatigue, Removable Insole
Construction
Cemented
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material
EVA
Midsole Technology
Fresh Foam
Ninety-Degree Heel
No
Static Dissipative
No
Liner Technology
Moisture Wicking
Removable Insole
Yes
Outsole Technology
AT Tread
Closure
Lace Up
Color
Black, Gray
Insole Material
Polyurethane
Toe Cap Material
Composite
Style Number
MUFCCEHBG
Non-Marking Sole
Yes
Conductive
No
Manufacturer-Suggested Sole Slip Rating
Better
For Outdoor Traction
Yes
Style Family
Athletic Shoe
Liner Material
Polyester
Gender
Men's
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Upper Material
Synthetic Fabric

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gray, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 8 1/2, Static Dissipative No, Style Number MUFCCEHBG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.