Shop ROYER

Men's 8-Inch Work Boot, 9 1/2, Aluminum Toe, 9 in H, Brown, 2161XPA

  • Mfr # 1-2161XPA-095
  • Zoro # G9167207

product price: 
$
338.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Brown
Width
M
Footwear Width
R
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1-2161XPA-095
Zoro #
G9167207
UPC #
623233630686
Country of Origin
Canada
Item
8-Inch Work Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Brown
Style Number
2161XPA
Upper Boot Material
All Leather
Series
XPAN
Waterproof
Yes
Insole System
Removable Soft Polyurethane
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Exclusive Design
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
No
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Static Dissipative
No
Non-Marking Sole
No
Footwear Style
High-Cut Work Boot
Satra Slip Test Results- Dairy Tile Dry
0.86
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Wood
Wide Toe Cap
No
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
No
Puncture Resistant Insole
Yes
Max. Heat Rating
1000 Degrees F
Manufacturers Suggested Sole Slip Rating
Better
Electrical Hazard Rated
Yes
Footwear Construction Type
Injected
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
Yes
Conductive
No
Liner Material
Leather
Predominant Footwear Color
Brown
Chemical Resisting Sole
No
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal Guard
External
Upper Material Description
Full Grain Leather
CSA Footwear Standard
Electrical-Shock Protection, Metatarsal Protection
Midsole Material
Rubber
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Wet
0.77
Standards
ASTM F2413-11, CSA Z195-14
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Pull On
Ninety Degree Heel
No
Insulated
No
Footwear Shank Type
Wood
Upper Material
Leather
Resists
Oils
Safety Criteria
Aluminum Toe, Better Slip-Resistance, Electrical Hazard (EH), Flat Heel, Metatarsal Guard, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof
Heat Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.86, Dairy Tile (Wet): 0.77
Heel Style
Flat Heel
Metatarsal Guard Style
External
Non-Marking Upper
No
Upper Color
Brown
Slip Resistant
Yes
Heel Definition
Defined Heel
All-Leather Upper
Yes
Construction
Direct Attached
Insole Technology
Removable
Insole Material
Polyurethane
Toe Cap Material
Aluminum
Closure
Pull On
Style Family
8-Inch Work Boot
Maximum Heat Rating
1,000 Degrees F
CSA Standards Met
Electrical Shock Protection, Metatarsal Protection
Insole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Leather
Shank Material (PRINT)
Wood
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
External
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Midsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
1,000 Degrees F
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole
Yes
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Toe Shape
Round
For Outdoor Traction
Yes
Includes Metatarsal Guard
Yes
Metatarsal Guard Location
External
Wire Color
Brown

Dimensions

Size
9 1/2
Width
M
Footwear Width
R
Height
9 in
Heel Height
1 in
Size (PRINT)
9 1/2
Overall Height
8 in

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 9 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.