Men's Athletic Shoe, Black, Gray, 8, MUELEHBG

  • Mfr # MUELEHBG-8D

  • Zoro # G016503936


product price: $118.99
/pr
Free Shipping & Returns

Key Features

Liner Material
Polyester
Metal Chip-Resisting Sole
Yes
Shank Material
Composite
Size
8
Insole Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUELEHBG-8D
Zoro #
G016503936
UPC #
810119138255
Country of Origin
Viet Nam

Dimensions

Size
8
Width
D
Overall Height
3 in

Details

Liner Material
Polyester
Metal Chip-Resisting Sole
Yes
Shank Material
Composite
Insole Material
Polyurethane
Chemical-Resisting Sole
Yes
For Outdoor Traction
Yes
Puncture-Resistant Sole
No
Closure
Lace Up
Gender
Men's
Insole Technology
Anti-Fatigue, Removable Insole
Electrical Hazard Rated
Yes
Style Family
Athletic Shoe
Non-Marking Sole
Yes
Toe Shape
Round
Metatarsal Guard
No
Outsole Material
Rubber
Completely Non Metallic
Yes
Static Dissipative
No
Color
Black, Gray
Waterproof
No
Insulated
No
Item
Athletic Shoe
Midsole Material
EVA
Oil-Resisting Sole
Yes
Midsole Technology
ACTIVA
Upper Material
Leather, Synthetic Fabric
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Style Number
MUELEHBG
Non Metallic Upper
Yes
Ninety-Degree Heel
No
Conductive
No
Wide Toe Cap
Yes
Heel Definition
Flat Heel
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Construction
Cemented
Removable Insole
Yes
Toe Cap Material
Composite
Manufacturer-Suggested Sole Slip Rating
Better

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gray, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 8, Static Dissipative No, Style Number MUELEHBG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.