Men's Athletic Shoe, Black, Gray, 9 1/2, MUELEHBG

  • Mfr # MUELEHBG-9.5-2E

  • Zoro # G616503985


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

For Outdoor Traction
Yes
Color
Black, Gray
Manufacturer-Suggested Sole Slip Rating
Better
All-Leather Upper
No
Oil-Resisting Sole
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MUELEHBG-9.5-2E
Zoro #
G616503985
UPC #
810119139788
Country of Origin
Viet Nam

Dimensions

Size
9 1/2
Width
EE
Overall Height
3 in

Details

For Outdoor Traction
Yes
Color
Black, Gray
Manufacturer-Suggested Sole Slip Rating
Better
All-Leather Upper
No
Oil-Resisting Sole
Yes
Liner Material
Polyester
Puncture-Resistant Sole
No
Wide Toe Cap
Yes
Item
Athletic Shoe
Liner Technology
Moisture Wicking
Waterproof
No
Conductive
No
Closure
Lace Up
Upper Material
Leather, Synthetic Fabric
Toe Shape
Round
Non Metallic Upper
Yes
Metal Chip-Resisting Sole
Yes
Construction
Cemented
Style Family
Athletic Shoe
Insulated
No
Ninety-Degree Heel
No
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Shank Material
Composite
Gender
Men's
Electrical Hazard Rated
Yes
Non-Marking Sole
Yes
Outsole Material
Rubber
Insole Technology
Anti-Fatigue, Removable Insole
Removable Insole
Yes
Metatarsal Guard
No
Midsole Material
EVA
Insole Material
Polyurethane
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Toe Cap Material
Composite
Midsole Technology
ACTIVA
Heel Definition
Flat Heel
Chemical-Resisting Sole
Yes
Static Dissipative
No
Style Number
MUELEHBG
Completely Non Metallic
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gray, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 9 1/2, Static Dissipative No, Style Number MUELEHBG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.