Men's Athletic Shoe, Black, Gray, 9 1/2, MUFCCEHBG

  • Mfr # MUFCCEHBG-9.5-2E

  • Zoro # G616503992


product price: $118.99
/pr
Free Shipping & Returns

Key Features

Outsole Technology
AT Tread
Overall Height
3 in
Waterproof
No
Midsole Technology
Fresh Foam
Shank Material
Composite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MUFCCEHBG-9.5-2E
Zoro #
G616503992
UPC #
810138883280
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Width
EE
Size
9 1/2

Details

Item
Athletic Shoe
Outsole Technology
AT Tread
Waterproof
No
Midsole Technology
Fresh Foam
Shank Material
Composite
Outsole Material
Rubber
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Manufacturer-Suggested Sole Slip Rating
Better
Style Family
Athletic Shoe
Conductive
No
Chemical-Resisting Sole
Yes
Liner Material
Polyester
Insole Technology
Anti-Fatigue, Removable Insole
Heel Definition
Flat Heel
Insole Material
Polyurethane
Ninety-Degree Heel
No
Color
Black, Gray
Upper Material
Synthetic Fabric
Toe Cap Material
Composite
Wide Toe Cap
Yes
Non Metallic Upper
Yes
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
For Outdoor Traction
Yes
Insulated
No
Liner Technology
Moisture Wicking
Static Dissipative
No
All-Leather Upper
No
Closure
Lace Up
Midsole Material
EVA
Gender
Men's
Completely Non Metallic
Yes
Metatarsal Guard
No
Puncture-Resistant Sole
No
Construction
Cemented
Electrical Hazard Rated
Yes
Non-Marking Sole
Yes
Style Number
MUFCCEHBG
Toe Shape
Round
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Removable Insole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gray, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 9 1/2, Static Dissipative No, Style Number MUFCCEHBG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.