Men's Athletic Shoe, Black, Gray, 9, MUELEHBG

  • Mfr # MUELEHBG-9D

  • Zoro # G016503875


product price: $118.99
/pr
Free Shipping & Returns

Key Features

Static Dissipative
No
Size
9
Metal Chip-Resisting Sole
Yes
Style Number
MUELEHBG
Width
D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUELEHBG-9D
Zoro #
G016503875
UPC #
810119138279
Country of Origin
Viet Nam

Dimensions

Size
9
Width
D
Overall Height
3 in

Details

Static Dissipative
No
Metal Chip-Resisting Sole
Yes
Style Number
MUELEHBG
Color
Black, Gray
Toe Shape
Round
All-Leather Upper
No
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Insulated
No
Non-Marking Sole
Yes
Style Family
Athletic Shoe
Upper Material
Leather, Synthetic Fabric
Puncture-Resistant Sole
No
Electrical Hazard Rated
Yes
Non Metallic Upper
Yes
Item
Athletic Shoe
Toe Cap Material
Composite
Manufacturer-Suggested Sole Slip Rating
Better
Wide Toe Cap
Yes
Conductive
No
Waterproof
No
Outsole Material
Rubber
Insole Technology
Anti-Fatigue, Removable Insole
For Outdoor Traction
Yes
Gender
Men's
Metatarsal Guard
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Liner Technology
Moisture Wicking
Chemical-Resisting Sole
Yes
Removable Insole
Yes
Completely Non Metallic
Yes
Insole Material
Polyurethane
Closure
Lace Up
Ninety-Degree Heel
No
Midsole Technology
ACTIVA
Shank Material
Composite
Midsole Material
EVA
Construction
Cemented
Liner Material
Polyester
Heel Definition
Flat Heel

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gray, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 9, Static Dissipative No, Style Number MUELEHBG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.