Men's Athletic Shoe, Blue, Coffee, 10 1/2, MUELEHBC

  • Mfr # MUELEHBC-10.5-2E

  • Zoro # G316503865


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

Insole Technology
Anti-Fatigue, Removable Insole
Color
Blue, Coffee
All-Leather Upper
No
Style Number
MUELEHBC
Width
EE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MUELEHBC-10.5-2E
Zoro #
G316503865
UPC #
810119139948
Country of Origin
Viet Nam

Dimensions

Width
EE
Size
10 1/2
Overall Height
3 in

Details

Insole Technology
Anti-Fatigue, Removable Insole
Color
Blue, Coffee
All-Leather Upper
No
Style Number
MUELEHBC
Non Metallic Upper
Yes
Non-Marking Sole
Yes
Item
Athletic Shoe
Wide Toe Cap
Yes
Gender
Men's
Liner Material
Polyester
Conductive
No
Completely Non Metallic
Yes
Insole Material
Polyurethane
Puncture-Resistant Sole
No
Toe Cap Material
Composite
Midsole Material
EVA
Liner Technology
Moisture Wicking
Ninety-Degree Heel
No
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Outsole Material
Rubber
Midsole Technology
ACTIVA
Insulated
No
Heel Definition
Flat Heel
Manufacturer-Suggested Sole Slip Rating
Better
Waterproof
No
Electrical Hazard Rated
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Toe Shape
Round
Upper Material
Leather, Synthetic Fabric
Removable Insole
Yes
Metal Chip-Resisting Sole
Yes
Static Dissipative
No
Oil-Resisting Sole
Yes
Construction
Cemented
Metatarsal Guard
No
Shank Material
Composite
Style Family
Athletic Shoe
Closure
Lace Up
Chemical-Resisting Sole
Yes
For Outdoor Traction
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Blue, Coffee, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 10 1/2, Static Dissipative No, Style Number MUELEHBC, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.