Men's Athletic Shoe, Blue, Coffee, 11 1/2, MUELEHBC

  • Mfr # MUELEHBC-11.5D

  • Zoro # G816503792


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

Style Family
Athletic Shoe
Shank Material
Composite
Toe Shape
Round
For Outdoor Traction
Yes
Insole Technology
Anti-Fatigue, Removable Insole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MUELEHBC-11.5D
Zoro #
G816503792
UPC #
810119138453
Country of Origin
Viet Nam

Dimensions

Size
11 1/2
Width
D
Overall Height
3 in

Details

Style Family
Athletic Shoe
Shank Material
Composite
Toe Shape
Round
For Outdoor Traction
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Puncture-Resistant Sole
No
Gender
Men's
Chemical-Resisting Sole
Yes
Electrical Hazard Rated
Yes
Completely Non Metallic
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Liner Technology
Moisture Wicking
Closure
Lace Up
Static Dissipative
No
Heel Definition
Flat Heel
Non Metallic Upper
Yes
Insulated
No
Metatarsal Guard
No
Waterproof
No
Metal Chip-Resisting Sole
Yes
Wide Toe Cap
Yes
Construction
Cemented
All-Leather Upper
No
Removable Insole
Yes
Midsole Material
EVA
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Toe Cap Material
Composite
Style Number
MUELEHBC
Color
Blue, Coffee
Insole Material
Polyurethane
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Technology
ACTIVA
Conductive
No
Upper Material
Leather, Synthetic Fabric
Non-Marking Sole
Yes
Item
Athletic Shoe
Ninety-Degree Heel
No
Liner Material
Polyester
Outsole Material
Rubber
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Blue, Coffee, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 11 1/2, Static Dissipative No, Style Number MUELEHBC, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.