Men's Athletic Shoe, Blue, Coffee, 11, MUELEHBC

  • Mfr # MUELEHBC-11D

  • Zoro # G616503886


product price:  $118.99
/pr
Free Shipping & Returns

Key Features

For Outdoor Traction
Yes
Midsole Technology
ACTIVA
All-Leather Upper
No
Non-Marking Sole
Yes
Style Family
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MUELEHBC-11D
Zoro #
G616503886
UPC #
810119138446
Country of Origin
Viet Nam

Dimensions

Width
D
Overall Height
3 in
Size
11

Details

For Outdoor Traction
Yes
Midsole Technology
ACTIVA
All-Leather Upper
No
Non-Marking Sole
Yes
Style Family
Athletic Shoe
Insole Material
Polyurethane
Electrical Hazard Rated
Yes
Toe Shape
Round
Static Dissipative
No
Metal Chip-Resisting Sole
Yes
Toe Cap Material
Composite
Insole Technology
Anti-Fatigue, Removable Insole
Midsole Material
EVA
Gender
Men's
Non Metallic Upper
Yes
Item
Athletic Shoe
Liner Technology
Moisture Wicking
Puncture-Resistant Sole
No
Liner Material
Polyester
Color
Blue, Coffee
Style Number
MUELEHBC
Metatarsal Guard
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Waterproof
No
Closure
Lace Up
Heel Definition
Flat Heel
Chemical-Resisting Sole
Yes
Outsole Material
Rubber
Upper Material
Leather, Synthetic Fabric
Removable Insole
Yes
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Completely Non Metallic
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Better
Wide Toe Cap
Yes
Conductive
No
Oil-Resisting Sole
Yes
Insulated
No
Shank Material
Composite

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Blue, Coffee, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 11, Static Dissipative No, Style Number MUELEHBC, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.