Men's Athletic Shoe, Blue, Coffee, 8 1/2, MUELEHBC

  • Mfr # MUELEHBC-8.5-2E

  • Zoro # G316503971


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

Removable Insole
Yes
Completely Non Metallic
Yes
Gender
Men's
Outsole Material
Rubber
Upper Material
Leather, Synthetic Fabric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MUELEHBC-8.5-2E
Zoro #
G316503971
UPC #
810119139900
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Size
8 1/2
Width
EE

Details

Removable Insole
Yes
Completely Non Metallic
Yes
Item
Athletic Shoe
Gender
Men's
Outsole Material
Rubber
Upper Material
Leather, Synthetic Fabric
Oil-Resisting Sole
Yes
Closure
Lace Up
Insulated
No
Metatarsal Guard
No
Static Dissipative
No
Heel Definition
Flat Heel
Conductive
No
Toe Shape
Round
Manufacturer-Suggested Sole Slip Rating
Better
Liner Material
Polyester
Insole Material
Polyurethane
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Wide Toe Cap
Yes
Style Number
MUELEHBC
Toe Cap Material
Composite
Color
Blue, Coffee
Non-Marking Sole
Yes
Insole Technology
Anti-Fatigue, Removable Insole
All-Leather Upper
No
Shank Material
Composite
Ninety-Degree Heel
No
Slip-Resistance Value - Mark II - Oily/Wet
0.42
For Outdoor Traction
Yes
Liner Technology
Moisture Wicking
Waterproof
No
Midsole Material
EVA
Electrical Hazard Rated
Yes
Midsole Technology
ACTIVA
Puncture-Resistant Sole
No
Style Family
Athletic Shoe
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Construction
Cemented
Non Metallic Upper
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Blue, Coffee, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 8 1/2, Static Dissipative No, Style Number MUELEHBC, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.