Men's Athletic Shoe, Blue, Coffee, 8 1/2, MUELEHBC

  • Mfr # MUELEHBC-8.5D

  • Zoro # G716503915


product price:  $118.99
/pr
Free Shipping & Returns

Key Features

Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Non Metallic Upper
Yes
Liner Technology
Moisture Wicking
Style Family
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUELEHBC-8.5D
Zoro #
G716503915
UPC #
810119138392
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Size
8 1/2
Width
D

Details

Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Non Metallic Upper
Yes
Liner Technology
Moisture Wicking
Style Family
Athletic Shoe
Wide Toe Cap
Yes
Conductive
No
Insole Technology
Anti-Fatigue, Removable Insole
Electrical Hazard Rated
Yes
Metatarsal Guard
No
Construction
Cemented
Midsole Technology
ACTIVA
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Puncture-Resistant Sole
No
All-Leather Upper
No
Waterproof
No
Midsole Material
EVA
Removable Insole
Yes
Heel Definition
Flat Heel
Non-Marking Sole
Yes
Liner Material
Polyester
Shank Material
Composite
Completely Non Metallic
Yes
Upper Material
Leather, Synthetic Fabric
Toe Shape
Round
Toe Cap Material
Composite
Style Number
MUELEHBC
Outsole Material
Rubber
Item
Athletic Shoe
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Color
Blue, Coffee
Chemical-Resisting Sole
Yes
Insulated
No
Closure
Lace Up
Insole Material
Polyurethane
For Outdoor Traction
Yes
Static Dissipative
No
Ninety-Degree Heel
No
Gender
Men's

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Blue, Coffee, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 8 1/2, Static Dissipative No, Style Number MUELEHBC, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.