Men's Athletic Shoe, Blue, Coffee, 8, MUELEHBC

  • Mfr # MUELEHBC-8D

  • Zoro # G316503933


product price: $118.99
/pr
Free Shipping & Returns

Key Features

Chemical-Resisting Sole
Yes
Waterproof
No
Completely Non Metallic
Yes
Conductive
No
Slip-Resistance Value - Mark II - Oily/Wet
0.42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MUELEHBC-8D
Zoro #
G316503933
UPC #
810119138385
Country of Origin
Viet Nam

Dimensions

Width
D
Overall Height
3 in
Size
8

Details

Chemical-Resisting Sole
Yes
Waterproof
No
Completely Non Metallic
Yes
Conductive
No
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Metatarsal Guard
No
Midsole Technology
ACTIVA
Static Dissipative
No
Shank Material
Composite
Liner Technology
Moisture Wicking
Insole Technology
Anti-Fatigue, Removable Insole
Outsole Material
Rubber
Ninety-Degree Heel
No
Style Number
MUELEHBC
Electrical Hazard Rated
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Insole Material
Polyurethane
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Item
Athletic Shoe
Wide Toe Cap
Yes
Upper Material
Leather, Synthetic Fabric
Toe Cap Material
Composite
Color
Blue, Coffee
Oil-Resisting Sole
Yes
Liner Material
Polyester
All-Leather Upper
No
Closure
Lace Up
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Construction
Cemented
Non Metallic Upper
Yes
Heel Definition
Flat Heel
Non-Marking Sole
Yes
Gender
Men's
Insulated
No
For Outdoor Traction
Yes
Toe Shape
Round
Removable Insole
Yes
Style Family
Athletic Shoe
Midsole Material
EVA

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Blue, Coffee, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 8, Static Dissipative No, Style Number MUELEHBC, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.