Men's Athletic Shoe, Blue, Coffee, 9 1/2, MUELEHBC

  • Mfr # MUELEHBC-9.5D

  • Zoro # G316503988


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

Insole Material
Polyurethane
Liner Material
Polyester
Heel Definition
Flat Heel
Electrical Hazard Rated
Yes
Ninety-Degree Heel
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUELEHBC-9.5D
Zoro #
G316503988
UPC #
810119138415
Country of Origin
Viet Nam

Dimensions

Width
D
Overall Height
3 in
Size
9 1/2

Details

Insole Material
Polyurethane
Item
Athletic Shoe
Liner Material
Polyester
Heel Definition
Flat Heel
Electrical Hazard Rated
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Style Family
Athletic Shoe
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Static Dissipative
No
All-Leather Upper
No
Outsole Material
Rubber
Non Metallic Upper
Yes
Color
Blue, Coffee
Closure
Lace Up
Conductive
No
Liner Technology
Moisture Wicking
Insulated
No
Completely Non Metallic
Yes
Style Number
MUELEHBC
Upper Material
Leather, Synthetic Fabric
Midsole Technology
ACTIVA
Manufacturer-Suggested Sole Slip Rating
Better
Midsole Material
EVA
Toe Shape
Round
Shank Material
Composite
Metatarsal Guard
No
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Removable Insole
Yes
Toe Cap Material
Composite
Wide Toe Cap
Yes
Waterproof
No
Gender
Men's
Oil-Resisting Sole
Yes
Construction
Cemented
Insole Technology
Anti-Fatigue, Removable Insole
Metal Chip-Resisting Sole
Yes
Non-Marking Sole
Yes
Puncture-Resistant Sole
No
For Outdoor Traction
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Blue, Coffee, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 9 1/2, Static Dissipative No, Style Number MUELEHBC, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.