Men's Athletic Shoe, Blue, Coffee, 9, MUELEHBC

  • Mfr # MUELEHBC-9-2E

  • Zoro # G416503864


product price: $118.99
/pr
Free Shipping & Returns

Key Features

Toe Shape
Round
Metatarsal Guard
No
Style Family
Athletic Shoe
Style Number
MUELEHBC
Electrical Hazard Rated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUELEHBC-9-2E
Zoro #
G416503864
UPC #
810119139917
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Width
EE
Size
9

Details

Toe Shape
Round
Metatarsal Guard
No
Style Family
Athletic Shoe
Style Number
MUELEHBC
Electrical Hazard Rated
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Removable Insole
Yes
Gender
Men's
For Outdoor Traction
Yes
Shank Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Ninety-Degree Heel
No
Midsole Material
EVA
Liner Material
Polyester
Insulated
No
All-Leather Upper
No
Insole Material
Polyurethane
Item
Athletic Shoe
Puncture-Resistant Sole
No
Toe Cap Material
Composite
Insole Technology
Anti-Fatigue, Removable Insole
Liner Technology
Moisture Wicking
Heel Definition
Flat Heel
Construction
Cemented
Metal Chip-Resisting Sole
Yes
Outsole Material
Rubber
Color
Blue, Coffee
Midsole Technology
ACTIVA
Non-Marking Sole
Yes
Waterproof
No
Wide Toe Cap
Yes
Closure
Lace Up
Manufacturer-Suggested Sole Slip Rating
Better
Completely Non Metallic
Yes
Non Metallic Upper
Yes
Upper Material
Leather, Synthetic Fabric
Static Dissipative
No
Chemical-Resisting Sole
Yes
Conductive
No

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Blue, Coffee, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Size 9, Static Dissipative No, Style Number MUELEHBC, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.