Men's Athletic Shoe, Gray, White, 10, MUELEHGW

  • Mfr # MUELEHGW-10D

  • Zoro # G116503874


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

Upper Material
Leather, Synthetic Fabric
Shank Material
Composite
Removable Insole
Yes
Wide Toe Cap
Yes
Electrical Hazard Rated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MUELEHGW-10D
Zoro #
G116503874
UPC #
810119138552
Country of Origin
Viet Nam

Dimensions

Size
10
Width
D
Overall Height
3 in

Details

Upper Material
Leather, Synthetic Fabric
Shank Material
Composite
Removable Insole
Yes
Wide Toe Cap
Yes
Electrical Hazard Rated
Yes
Color
Gray, White
Manufacturer-Suggested Sole Slip Rating
Better
Item
Athletic Shoe
Closure
Lace Up
Metal Chip-Resisting Sole
Yes
Style Family
Athletic Shoe
Midsole Technology
ACTIVA
Insole Material
Polyurethane
Liner Technology
Moisture Wicking
Puncture-Resistant Sole
No
Conductive
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Non Metallic Upper
Yes
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Toe Shape
Round
Ninety-Degree Heel
No
Gender
Men's
Insole Technology
Anti-Fatigue, Removable Insole
Chemical-Resisting Sole
Yes
Heel Definition
Flat Heel
All-Leather Upper
No
Liner Material
Polyester
Metatarsal Guard
No
Non-Marking Sole
Yes
Completely Non Metallic
Yes
Insulated
No
Waterproof
No
Midsole Material
EVA
For Outdoor Traction
Yes
Static Dissipative
No
Oil-Resisting Sole
Yes
Construction
Cemented
Outsole Material
Rubber
Style Number
MUELEHGW

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Gray, White, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Size 10, Static Dissipative No, Style Number MUELEHGW, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.