Men's Athletic Shoe, Gray, White, 12, MUELEHGW

  • Mfr # MUELEHGW-12-2E

  • Zoro # G916503821


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

For Outdoor Traction
Yes
Closure
Lace Up
Manufacturer-Suggested Sole Slip Rating
Better
Style Family
Athletic Shoe
Toe Cap Material
Composite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUELEHGW-12-2E
Zoro #
G916503821
UPC #
810119138729
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Size
12
Width
EE

Details

For Outdoor Traction
Yes
Closure
Lace Up
Manufacturer-Suggested Sole Slip Rating
Better
Style Family
Athletic Shoe
Toe Cap Material
Composite
Toe Shape
Round
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Static Dissipative
No
All-Leather Upper
No
Gender
Men's
Midsole Material
EVA
Metatarsal Guard
No
Wide Toe Cap
Yes
Chemical-Resisting Sole
Yes
Midsole Technology
ACTIVA
Electrical Hazard Rated
Yes
Conductive
No
Removable Insole
Yes
Outsole Material
Rubber
Non-Marking Sole
Yes
Oil-Resisting Sole
Yes
Liner Technology
Moisture Wicking
Item
Athletic Shoe
Non Metallic Upper
Yes
Color
Gray, White
Upper Material
Leather, Synthetic Fabric
Waterproof
No
Construction
Cemented
Shank Material
Composite
Insole Material
Polyurethane
Puncture-Resistant Sole
No
Style Number
MUELEHGW
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Heel Definition
Flat Heel
Metal Chip-Resisting Sole
Yes
Insulated
No
Ninety-Degree Heel
No
Liner Material
Polyester
Insole Technology
Anti-Fatigue, Removable Insole
Completely Non Metallic
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Gray, White, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Size 12, Static Dissipative No, Style Number MUELEHGW, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.